MERSEN A240T2E 50kA 2.4kV 2Amp Mersen Amp-Trap® Voltage Potential Transformer Fuse
Description
AMP-TRAPĀ® Potential transformer fuse. They are small dimension ferrule type fuses and mount in standard clips. Current-limiting for superior equipment protection. Non-venting for silent operation. Metal embossed catalog number and manufacturing date for lasting identification.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Current Limiting Fuse |
Type | Potential Transformer Protection Fuses | Voltage Rating | 2400 VAC |
Amperage Rating | 2 A | Interrupt Rating | 50 kA |
Mounting Type | Clip | Terminal Connection | Ferrule |
Construction | Fiberglass Melamine | Application | For Potential Transformers or Control Power Transformers |
UPC | 782001800437 |
Packages
2 - UNIT - (2) |