Abbotsford
goua480t12e

MERSEN A480T1/2E 0.5Amp 4.8kVAC 50ka Mersen Amp-Trap® Potential Transformer Fuse

Price $185.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A480T1/2E

Description

Medium voltage fuse with Amp-TrapĀ® series. Ferrule mounting for standard clips. Current-limiting for superior equipment protection. Non-venting for silent operation, Blown-fuse indicator to give positive identification of open fuse. For primary protection for potential transformers (PT) or control power transformers (CPT).

Specifications

Brand Name Ferraz Shawmut Item Name Potential Transformer Protection Fuse
Type E-Rated Voltage Rating 4800 VAC
Amperage Rating 0.5 A Mounting Type Clip
Terminal Connection Ferrule Construction Fiberglass Melamine
Application For Primary Protection for Potential Transformers or Control Power Transformers UPC 782001800598

Packages

2 - UNIT - (2)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok