MERSEN NIT20 FUSE TYPE HRCII20A 550VAC 250VDC
Description
20012,FUSE, HRCII,MISC SAME AS
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Link |
Voltage Rating | 550 VAC/250 VDC | Rated Breaking Capacity | 80 kA |
Type | HRCII, Low Voltage | Series/Model | NIT |
Amperage Rating | 20 A | Dimensions | 14 x 56 mm |
For Use With | Motor Controllers | Standards | HRCII-MISC, IEC269-2-1 |
Application | For Short-Circuit Protection Only | UPC | 068938200121 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |