Abbotsford
gou30311

MERSEN 30311 #10-14Cu 1-Pole 30Amp 600VAC 303 Series Class CC/Midget Open-Style Fuse Blocks - Midget

Price $13.72 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:30311

Description

Fuse block with midget open-style. Insulators are glass-filled polycarbonate (GFPC) with verified dielectric strength in excess of 2500 V. Screw with double quick-connects at both ends. #10-14 copper wire. Fuse blocks feature a unique adder block which can be snapped onto 1 pole blocks to form multi-pole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tin-plated copper alloy.

Specifications

Brand Name Ferraz Shawmut Item Name Fuse Block
Type Open-Style Voltage Rating 600 VAC
Amperage Rating 30 A Fuse Type 10 x 38 mm Midget
Number of Poles 1 Connector Type Screw with Double Quick Connects
Length 3.04 in Width 0.85 in
Height 1.31 in Mounting Screw or DIN Rail, Direct
Standards UL 4248-14, UL File Number E52283, CSA Certified C22.2 Class 6225, CSA File Number 32169 UPC 782001757878

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok