Abbotsford
gou60608j

MERSEN 60608J 3 Pole Class-J 0-60Amp 600V Mersen Fuse Block

Price $163.23 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:60608J

Description

Fuse block with molded glass-filled polycarbonate (GFPC) insulator with verified dielectric strength in excess of 2500 V. Box type connector. #2-14 aluminium/copper wire. Spring reinforced. Fuse blocks feature a unique adder block which can be snapped onto 3 pole block to form multi-pole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tin-plated copper alloy.

Specifications

Brand Name Ferraz Shawmut Item Name Fuse Block
Type Open-Style Voltage Rating 600 VAC
Amperage Rating 60 A Fuse Type Class J
Number of Poles 3 Connector Type Box
Length 4 in Width 4.65 in
Height 2.12 in Mounting Screw, Direct
Standards UL 4248-8, UL File Number E52283, CSA Certified C22.2 Class 6225, CSA File Number 32169 UPC 782001759537

Packages

5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok