Abbotsford
goufeb1111

MERSEN FEB-11-11 600V Midget In-Line Fuse Holder

Price $21.14 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:FEB-11-11

Description

Fuse holder with Copper crimp load or line terminal type. Breakaway version quickly disconnects line side during pole knockdown in compliance with state and federal highway commission standards. 3 o-rings per pole for water tight applications, High heat, impact resistant insulator. Wire gauge size identified on insulation boots for quick, accurate trimming. Time delay for motor starting and transformer inrush. This fuse is used with street lighting, parking lot lighting, traffic signalling, sports lighting, boats and marinas, humid/corrosive environments.

Specifications

Brand Name Ferraz Shawmut Item Name Fuse Holder
Type In-line Fuse Holders Voltage Rating 600 VAC
Amperage Rating 30 A Fuse Type 10 x 38 mm Midget
Number of Poles 1 Connector Type Crimp, Screw
Length 4.3 in Width 1 in
Height 1 in Mounting In-Line
Standards UL 4248-1, UL File Number E52283, CSA Certified C22.2 Class 6225, CSA File Number 32169 Application Street Lighting, Parking Lot Lighting, Traffic Signaling, Sports Lighting, Boats and Marinas, Humid/Corrosive Environments
UPC 782001300685

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok