Abbotsford
goufeb1111ba

MERSEN FEB-11-11-BA 600V Mersen Midget Breakaway In-line Fuse Holder

Price $188.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:FEB-11-11-BA

Description

FEB in-line fuse holder accommodate either midget or Class CC fuses. The fuse holders are designed for quick installation. Securing nuts or screws are captive thus speeding installation by reducing the need to locate and assemble loose components in the field.

Specifications

Brand Name Ferraz Shawmut Item Name Fuse Holder
Type In-line Fuse Holders Voltage Rating 600 VAC
Amperage Rating 30 A Fuse Type 10 x 38 mm Midget
Number of Poles 1 Connector Type Crimp
Length 5.8 in Width 1 in
Height 1 in Mounting In-Line
Standards UL 4248-1, UL File Number E52283, CSA Certified C22.2 Class 6225, CSA File Number 32169 Application Street Lighting, Parking Lot Lighting, Traffic Signaling, Sports Lighting, Boats and Marinas, Humid/Corrosive Environments
UPC 782001300692

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok