goufeb8282ba

MERSEN FEB-82-82-BA 600V Mersen Midget Breakaway In-Line Fuse Holder

Availablefor Backorder
Price $159.60 / EA
Qty EA
Manufacturer:MERSEN
Manufacturer #:feb-82-82-ba

Description

MIDGET, 1-POLE IN-LINE BREAKAW

Specifications

Brand Name Ferraz Shawmut Item Name In-Line Fuse Holder
Type 1-Phase Voltage Rating 600 VAC
Amperage Rating 30 A Fuse Type Midget
Number of Poles 1-Pole Connector Type Single Set Screw
Length 5.8 in Width 1 in
Height 1 in Mounting In-Line
Standards UL Recognized Component to 4248-1, File E52283 CSA Certified C22.2, Class 6225, File 32169 Application Street Lighting Parking Lot Lighting Traffic Signaling Sports Lighting Boats and Marinas Humid/Corrosive Environments
UPC 782001300982

Packages

10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok