Abbotsford
gousfru

FERRAZ SFRU UNIVERSAL IN-LINE FUSEH

Price $18.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:SFRU

Description

Universal in-line fuse holder supplied with 15 inch loop of 14 AWG red vinyl insulated wire frame and three springs in different lengths to accommodate FSFE size fuses.

Specifications

Brand Name Ferraz Shawmut Item Name Fuse Holder
Type Universal Voltage Rating 32 VAC
Amperage Rating 20 A Number of Poles 1
Wire Size 14 AWG Material Thermoset
Color Black Mounting In-Line
For Use With FSFE Fuses Standards SAE J554
Application For Automotive and Electronic Circuits UPC 782001244460

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok