Abbotsford
goushr1

MERSEN SHR-1 1Amp 300V 1-Pole Mersen Single Wire In-line Fuse Holder, Black

Price $10.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:SHR-1

Description

20913-SM DIM FUSE HOLDER

Specifications

Brand Name Ferraz Shawmut Item Name Fuse Clip/Holder/Block
Type In-line Fuse Holders Voltage Rating 300 VAC
Amperage Rating 0 - 15 A Number of Poles 1
Material Copper Alloy, Thermoplastic Mounting Panel
Standards UL Listed Application Fluorescent Lighting Fixtures and Ballast Applications
UPC 782001209131

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok