Abbotsford
gouuscc1i

MERSEN USCC1I 30A 600V Mersen UltraSafe USCC Series 1-Pole Modular Fuseholder with Indicator for Midget and Class CC Fuses

Price $23.66 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:USCC1I

Description

Fuse holder with indicator. UltraSafe holders qualify as finger-safe under IEC and DIN standards to an IP20 grade of protection. Includes fuse changing (with the flick of a finger), DIN-rail mount. For use with circuits up to 600 volts for motors, control circuits, transformers, etc.

Specifications

Brand Name Ferraz Shawmut Item Name Fuse Holder
Type UltraSafe Voltage Rating 600 VAC
Amperage Rating 30 A Fuse Type 10 x 38 mm Class CC
Number of Poles 1 Connector Type Pressure Plate
Length 3.07 in Width 0.69 in
Height 2.32 in Mounting DIN Rail
For Use With All Circuits (Including Branch-Circuits) up to 600 VAC/DC Standards UL 4248-4, UL File Number E52283, CSA C22.2, Class 6225, CSA File Number 32169
Application For Motors, Control Circuits, Transformers, etc. UPC 782001829872

Packages

12 - UNIT - (12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok