Abbotsford
gouusgcc1

MERSEN USGCC1 30Amp 600VAC 600VDC 1-Pole UltraSafe™ USGCC Series Fuseholder

Price $19.53 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:USGCC1

Description

Innovative ULTRASAFE™ class CC and midget fuseholders with screw-less, spring pressure, wire termination technology. Equipped with industry proven, patented WAGO CAGE CLAMP® technology (over 25 years of field experience and acceptance). Reduce wire installation time by up to 75%. Highly reliable, maintenance free wire contact. Secure, vibration proof, corrosion resistant, temperature cycling resistant, cost saving wire connection.

Specifications

Brand Name Ferraz Shawmut Item Name Fuse Holder
Type UltraSafe Voltage Rating 600 VAC
Amperage Rating 30 A Fuse Type 10 x 38 mm Class CC
Number of Poles 1 Connector Type Spring Pressure
Length 4.13 in Width 0.68 in
Height 2.17 in Mounting DIN Rail
For Use With All Circuits (Including Branch-Circuits) up to 600 VAC/DC Standards UL 4248-4, UL File Number E52283, CSA Certified C22.2 Class 6225, CSA File Number 32169, RoHS Compliant
Application For Motors, Control Circuits, Transformers, etc. UPC 782001438012

Packages

12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok