SIEMENS FCK620 200Amp 600V H-Fuse Kit Single Throw
Description
Fuse kit.
Specifications
Brand Name | Siemens | Item Name | H-Fuse Kit |
Specifications | 200 A, 60 Hz | Type | Single Throw |
For Use With | MCS Disconnect Switch | Standards | UL 98 Listed, CSA Certified |
UPC | 783643005075 |
Packages
1 - UNIT - 1 |