Abbotsford
gouggc2

MERSEN GGC2 2A 250V GGC Series Fast Acting Miniature Electronic/Glass Fuse

Price $0.8600 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 5
Manufacturer:MERSEN
Manufacturer #:GGC2

Description

Miniature fuse with glass body, fast-acting feature. UL listed and CSA certified for use with electronic circuits.

Specifications

Brand Name Ferraz Shawmut Item Name Glass Fuse
Type Fast Acting Voltage Rating 250 VAC
Amperage Rating 2 A Interrupt Rating 0.2 kA
Fuse Class Supplemental Mounting Type Clip
Terminal Connection Ferrule Construction Glass
Dimensions 1/4 x 1-1/4 in Standards UL 24814, CSA Certified, RoHS Compliant
Application For Electronic Circuits UPC 782001760687

Packages

5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok