Abbotsford
gougdl2

MERSEN GDL2 2A 250V Mersen GDL Series Time-Delay Electronic/Glass Miniature Fuse

Price $2.2600 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 5
Manufacturer:MERSEN
Manufacturer #:GDL2

Description

Miniature fuse with glass body, time-delay. UL listed and CSA certified for use with electronic circuits.

Specifications

Brand Name Ferraz Shawmut Item Name Glass Fuse
Type Time-Delay Voltage Rating 250 VAC
Amperage Rating 2 A Interrupt Rating 0.1 kA
Fuse Class Supplemental Mounting Type Clip
Terminal Connection Ferrule Construction Glass
Dimensions 1/4 x 1-1/4 in Standards UL 24814, CSA Certified, RoHS Compliant
Application For Electronic Circuits UPC 782001763268

Packages

5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok