Abbotsford
gousmf10

MERSEN SMF10 10A 300VAC Mersen SMF Series In-Line Time-Delay Fuse

Price $26.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:SMF10

Description

Miniature fuse of glass body with time-delay feature. Fuses are used to protect fluorescent lighting fixtures and ballasts. Fuse features integral fuse and insulating cap. Designed specifically to handle ballast inrush currents.

Specifications

Brand Name Ferraz Shawmut Item Name Glass Fuse
Type Time-Delay, Inline, Fast Acting Voltage Rating 300 VAC
Amperage Rating 10 A Interrupt Rating 10 kA
Mounting Type SHR-1 or SHR Terminal Connection Bayonet, Base
Contact Material Nickel Plated Brass Dimensions 1/4 in dia x 1-1/4 in L
For Use With SHR or SHR-1 Fuse Holders Includes Integral Cap
Standards UL Listed, CSA Certified Application For Protection of Fluorescent Lighting Fixtures and Ballasts
UPC 782001751753

Packages

5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok