MERSEN A051B1DAR0-19R 1 Barrel 65kA 5.08kV SZ19R Mersen Fuse Medium Voltage
Description
MED VOLT FUSE
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Medium Voltage Fuse | Type | R-Rated, Current-Limiting |
Voltage Rating | 5.08 kVAC | Amperage Rating | 19 A |
Interrupt Rating | 65 kA | Mounting Type | Bolt-In |
Indication | Blown-Fuse | Contact Material | Silver-Plated Copper |
Construction | GMG | Dimensions | 3 in dia x 19-1/4 in L x 7.62 in H |
Standards | UL File E93367 Listed | Application | Short Circuit Protection of Medium Voltage Motors and Motor Controllers |
UPC | 782001801977 |
Packages
1 - UNIT - 1 |