Abbotsford
goua055b2dar0250e

MERSEN A055B2DAR0-250E 250E 5.5kV E-Rated Amp-Trap Bolt-In Series

Price $4,021.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A055B2DAR0-250E

Description

Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They are single, double, triple or quadruple barrels 3 inch diameter (size D) with end mounts designed for bolting directly to equipment bus or terminal pads. FEATURES/BENEFITS:- UL listed for compatibility with UL listed equipment.- Bolt-In mounting for direct connection to bus or terminals.- Current-limiting for superior equipment protection.- Non-venting for silent operation.- Metal embossed catalog number and manufacturing date for lasting identification.- Outdoor usage for the 9F62.- Blown-fuse indicator to give positive identification of open fuse.- Amp trap: 2 lb tripped force - 0.50 Inch- 9F62: 0.125 lb tripped force – 0.20 InchAPPLICATION:- Protection for 5.5kV to 15.5kV transformers or distribution systems.

Specifications

Brand Name Ferraz Shawmut Sub Brand Amp-Trap®
Item Name Medium Voltage Fuse Type E-Rated, Current-Limiting
Voltage Rating 5 kVAC Amperage Rating 250 A
Interrupt Rating 63 kA Mounting Type Bolt-In
Terminal Connection Blade Indication Blown-Fuse
Contact Material Silver Plated Copper Construction PolyTube
Dimensions 489 mm L x 76.2 mm W x 193.8 mm H Standards UL E143362 Listed
Application Protection for 5.5 to 15.5 kV Transformers or Distribution Systems, Indoors or in an Enclosure UPC 782001805241

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok