MERSEN A055B2DAR0-400E 400Amp 5.5kVAC 63kA Mersen E-Rated Amp-Trap® CS-3 Series Ferrule Mount Transformer Fuses
Description
Clip-lock mount transformer fuse for the protection of transformers and distribution lines deliver overload and short circuit protection. These general purpose current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Medium-Voltage Fuse |
Type | E-Rated, General Purpose | Voltage Rating | 5500 VAC |
Amperage Rating | 400 A | Interrupt Rating | 63 kA |
Body Style | Rejection | Mounting Type | Bolt |
Terminal Connection | Blade | Indication | Blown-Fuse |
Standards | UL Listed File Number E143362 | Application | For 2.4 to 5.5 kV Transformers or Distribution Systems |
UPC | 782001805272 |
Packages
1 - UNIT - 1 |