MERSEN A055F1C0R0-5E 5E 5.5kV Mersen E-Rated Amp-Trap® CS-3 Series Ferrule Mount Transformer Fuses
Description
5.5KV 5E E RATED FERRULE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Medium Voltage Fuse |
Type | Current Limiting, E-Rated | Series | 9F62 Series |
Voltage Rating | 5500 V | Amperage Rating | 5 A |
Interrupt Rating | 63 kA | Mounting Type | Clip |
Terminal Connection | Ferrule | Indication | Visual |
Contact Material | Silver-Plated Copper | Construction | GMG |
Temperature Rating | 80 °C | Standards | 9F62 UL Listed File E143362, A055F UL Listed File E143362 |
Application | Protection for up to 5.5 kV transformers or distribution systems. | UPC | 782001804046 |
Packages
1 - UNIT - 1 |