MERSEN A155C1D0R0-10E 10Amp 15.5kV 1-Barrel 50kA Mersen Amp-Trap® Medium Volt Fuse
Description
15.5KV 10E RATED CLIP-LOCK
Specifications
Brand Name | Ferraz Shawmut | Item Name | Medium Voltage Fuse |
Type | Current Limiting, E-Rated | Voltage Rating | 15500 V |
Amperage Rating | 10 A | Interrupt Rating | 50 kA |
Mounting Type | Clip-Lock | Terminal Connection | Blade |
Indication | Visual | Contact Material | Silver-Plated Copper |
Construction | PolyTube | Temperature Rating | 80 °C |
Standards | UL Listed to Standard File E143362 | Application | Protection for 12kV to 15.5kV transformers or distribution systems. |
UPC | 782001804411 |
Packages
1 - UNIT - 1 |