MERSEN A240R4R 4R 130A 2.4kV Mersen R-Rated Amp-Trap® Series Ferrule Mount Motor Fuse
Description
2400V R RATED MOTOR FUSE 4R
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Medium-Voltage Fuse | Type | R-Rated, Current Limiting, Back-Up |
Series | A240R | Voltage Rating | 2400 VAC |
Amperage Rating | 130 A | Interrupt Rating | 65 kA |
Fuse Class | Class R | Mounting Type | Clip |
Terminal Connection | Ferrule | Indication | Blown-Fuse |
Contact Material | Silver Plated Copper | Construction | Epoxy |
Dimensions | 3 in dia x 10.88 in L | Standards | UL File E93367, E191980, 9F60, RoHS Compliant |
Application | For Short Circuit Protection of Medium Voltage Motors and Motor Controllers | UPC | 782001800055 |
Packages
1 - UNIT - 1 |