MERSEN A240R12R 12R 230A 2.4kV Mersen R-Rated Amp-Trap® Series Ferrule Mount Motor Fuse
Description
2400V R RATED MOTOR FUSE 12R
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Medium Voltage Fuse | Type | R-Rated |
Voltage Rating | 2400 V | Amperage Rating | 100 A |
Interrupt Rating | 65 kA | Mounting Type | Clip |
Terminal Connection | Ferrule | Indication | Visual |
Contact Material | Silver-Plated Copper | Construction | Epoxy |
Temperature Rating | 80 °C | Standards | UL File E93367 9F60, UL File E191980 |
Application | Short circuit protection of medium voltage motors and motor controllers. | UPC | 782001800116 |
Packages
1 - UNIT - 1 |