MERSEN A240R18R 18R 390A 2.4kV Mersen R-Rated Amp-Trap® Series Ferrule Mount Motor Fuse
Description
2400V R RATED MOTOR FUSE 18R
Specifications
Brand Name | Ferraz Shawmut | Item Name | Motor Fuse |
Type | Back-up Current-limiting Fuses R-Rated | Series | A240R |
Voltage Rating | 2400 VAC | Amperage Rating | 390 A |
Interrupt Rating | 65 kA | Mounting Type | Clip |
Terminal Connection | Ferrule | Indication | Visual |
Contact Material | Silver Plated Copper | Dimensions | 10.88 in L |
Standards | UL E93367, E191980, RoHS Compliant | Application | Short Circuit Protection of Medium Voltage Motors and Motor Controllers |
UPC | 782001800130 |
Packages
1 - UNIT - 1 |