MERSEN A240T1/2E 50kA 2.4kV 0.5A Mersen Amp-Trap® Potential Transformer Fuses
Description
2400V 1/2E TFMR FUSE
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Medium-Voltage Fuse | Type | Potential Transformer Protection Fuses |
Voltage Rating | 2400 VAC | Amperage Rating | 0.5 A |
Interrupt Rating | 50 kA | Mounting Type | Clip |
Terminal Connection | Ferrule | Contact Material | Tin Plated Copper |
Construction | GMG | Dimensions | 0.812 in dia x 4-5/8 in L |
Application | For Primary Protection for Potential Transformers or Control Power Transformers | UPC | 782001800444 |
Packages
2 - UNIT - (2) |