Abbotsford
goua5y102

MERSEN A5Y10-2 10Amp 500V Mersen Type-2 Midget Fuse

Price $75.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A5Y10-2

Description

Form 600 midget fuse.

Specifications

Brand Name Ferraz Shawmut Item Name Midget Fuse
Type Type 2 Voltage Rating 500 V
Amperage Rating 10 A UPC 782001900519

Packages

20 - UNIT - (20)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok