MERSEN ATM2 2A 600V Amp-Trap® ATM Midget Fast-Acting Fuse
Description
Low voltage general purpose fuse with fast-acting feature. For supplemental protection of small motors and transformers. Extended ratings for special protection of capacitors and circuits with high inrush currents. 600 V DC ratings for a wide variety of applications including photovoltaic and solar applications. Can be used with UltraSafeâ„¢ fuse holders.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Midget Fuse |
Type | Supplemental Protection | Voltage Rating | 600 VAC |
Amperage Rating | 2 A | Interrupt Rating | 100 kA |
Fuse Class | Midget | Mounting Type | Clip |
Terminal Connection | Ferrule | Dimensions | 10 x 38 mm |
Standards | UL 24814, CSA C22.2 No. 248.14, RoHS Compliant | Application | For Supplemental Protection of a Wide Variety of Circuits up to 600 VAC and 600 VDC with 100 kA I.R |
UPC | 782001900786 |
Packages
10 - UNIT - (10) |