Abbotsford
gouatq10

MERSEN ATQ10 10A 500V Mersen Amp-Trap ® ATQ Series Midget Time-Delay Fuse

Price $20.55 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:ATQ10

Description

Low voltage general purpose fuse with time-delay feature. Time-delay (12 seconds at 200% rating) for circuits with high inrush current. Can be used with UltraSafeā„¢ fuse holders. This fuse is used with supplemental protection of lighting, solenoid, motor and transformer circuits.

Specifications

Brand Name Ferraz Shawmut Item Name Midget Fuse
Type Time-Delay Voltage Rating 500 VAC
Amperage Rating 10 A Interrupt Rating 10 kA
Fuse Class Midget Mounting Type Clip
Terminal Connection Ferrule Dimensions 10 x 38 mm
Standards UL 24814, CSA C22.2 No. 248.14, RoHS Compliant Application For Supplemental Protection of Lighting, Solenoid, Motor and Transformer Circuits
UPC 782001904333

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok