MERSEN TRM10 10A 250V Tri-Onic® TRM Time-Delay Midget Fuse
Description
Low voltage general purpose fuse with time delay feature. Numerous ratings for a wide variety of applications. Time-delay feature for circuits with high inrush current. Can be used with UltraSafeâ„¢ fuse holders. This fuse is used with small motors, small transformers, lighting circuits and control circuits.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Midget Fuse |
Type | Time-Delay | Voltage Rating | 250 VAC |
Amperage Rating | 10 A | Interrupt Rating | 10 kA |
Fuse Class | Midget | Mounting Type | Clip |
Terminal Connection | Ferrule | Dimensions | 10 x 38 mm |
Standards | UL 24814, CSA C22.2 No. 248.14, RoHS Compliant | Application | For Supplemental Protection, Small Motors, Small Transformers, Lighting Circuits, Control Circuits |
UPC | 782001746575 |
Packages
10 - UNIT - (10) |