Abbotsford
goutrm2

MERSEN TRM2 2A 250V Tri-Onic® TRM Time-Delay Midget Fuse

Price $10.00 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:TRM2

Description

Low voltage general purpose fuse with time delay feature. Numerous ratings for a wide variety of applications. Time-delay feature for circuits with high inrush current. Can be used with UltraSafeā„¢ fuse holders. This fuse is used with small motors, small transformers, lighting circuits and control circuits.

Specifications

Brand Name Ferraz Shawmut Item Name Midget Fuse
Type Time-Delay Voltage Rating 250 VAC
Amperage Rating 2 A Interrupt Rating 10 kA
Fuse Class Midget Mounting Type Clip
Terminal Connection Ferrule Dimensions 10 x 38 mm
Standards UL 24814, CSA C22.2 No. 248.14, RoHS Compliant Application For Supplemental Protection, Small Motors, Small Transformers, Lighting Circuits, Control Circuits
UPC 782001743291

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok