Abbotsford
goua3t15

MERSEN A3T15 15A 300VAC 160VDC Mersen A3T Series Class T Fast Acting Fuse

Price $38.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A3T15

Description

Fast-acting class T fuse combine two highly desirable features - high current limitation and a small physical size. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings or current-limiting capability. These fuses have glass melamine bodies for superior dimensional stability and catalog numbers stamped into the blades for permanent identification. Extremely current-limiting for low peak let-thru current.

Specifications

Brand Name Ferraz Shawmut Item Name Power Fuse
Type Fast Acting Voltage Rating 300 VAC/160 VDC
Amperage Rating 15 A Interrupt Rating 200/100 kA
Fuse Class Class T Mounting Type Clip
Terminal Connection Ferrule Standards UL Listed to Standard 248-15, File E2137 DC Listed to UL Standard 248 CSA Certified to Standard C22.2 No. 248.15, RoHS Compliant
Application For Load Centers, Panelboards, Switchboards, Circuit Breakers, Metering Centers UPC 782001890063

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok