Abbotsford
goua4bq601

MERSEN A4BQ601 600Amp 600VAC 500VAC Amp-Trap 2000® A4BQ Series Class L Time-Delay Fuse

Price $1,667.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A4BQ601

Description

600V 601A L TD FUSE

Specifications

Brand Name Ferraz Shawmut Sub Brand Amp-Trap® 2000, SmartSpot
Item Name Power Fuse Type Time Delay
Voltage Rating 600 VAC Amperage Rating 601 A
Interrupt Rating 200 kA Fuse Class Class L
Mounting Type Bolt-On Terminal Connection Blade
Standards UL 248-10, File E2137, DC listed to UL 248, CSA C22.2, No. 248.10 Application Mains Feeders Large Motors Lighting, Heating and General Loads Circuit Breaker Back-Up UPS Battery Circuits
UPC 782001939427

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok