Abbotsford
goua6t70

MERSEN A6T70 70A 600VAC 300VDC Mersen A6T Series Class T Fast Acting Fuse

Price $98.24 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A6T70

Description

Fast-acting class T fuse combine two highly desirable features - high current limitation and a small physical size. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings or current-limiting capability. These fuses have glass melamine bodies for superior dimensional stability and catalog numbers stamped into the blades for permanent identification. Extremely current-limiting for low peak let-thru current.

Specifications

Brand Name Ferraz Shawmut Item Name Power Fuse
Type North American Power Fuses Voltage Rating 600 VAC
Amperage Rating 70 A Interrupt Rating 200 kA
Fuse Class Class T Mounting Type Bolt-On
Terminal Connection Blade Standards UL 248-15, File E2137 DC Listed to UL 248, CSA C22.2, No. 248.15
Application Load Centers Panelboards Switchboards Circuit Breakers Metering Centers UPC 782001891404

Packages

5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok