MERSEN HSJ17-1/2 17-1/2A 600V Mersen HSJ Series Class J High Speed Fuse
Description
FRZ HSJ17-1/2 17.5A STD FUS
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse |
Type | North American, Current-Limiting, High Speed | Voltage Rating | 600 VAC |
Amperage Rating | 17.5 A | Interrupt Rating | 200 kA |
Fuse Class | Class J | Mounting Type | Clip |
Terminal Connection | Ferrule | Standards | UL Listed to Standard 248-8, File E2317 DC Listed to UL Standard 248 CSA Certified to Standard C22.2, No. 248.8 |
Application | Control Panels, Electronic Motor Controllers, Phase Controllers, Drives, Soft-Starters, Solid State Relays | UPC | 782001331672 |
Packages
10 - UNIT - (10) |