Abbotsford
gouot20

MERSEN OT20 20Amp 250V One-Time OT General Purpose Fast-Acting Fuse

Price $12.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:OT20

Description

One-Time OT general purpose fuses provide low cost protection for feeder and branch-circuits serving lighting, heating, and other non-motor loads. OT fuses will safely interrupt available short-circuit currents up to 50,000 amperes in all ratings. OT fuses are not rejection fuses and care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses. FEATURES:- Easy to read imprint label for quick recognition and replacement- Low cost for high protection valueAPPLICATIONS:- Feeders- Branch circuits- Resistive heating- Residential and small commercial installations

Specifications

Brand Name Ferraz Shawmut Item Name Power Fuse
Type North American, Fast-Acting Series OT
Voltage Rating 250 VAC Amperage Rating 20 A
Interrupt Rating 50 kA Fuse Class Class K5
Mounting Type Clip Terminal Connection Ferrule
Standards UL Listed to Standard 248-9, File E2137 CSA Certified to Standard C22.2, No. 248.9 DC Tested to UL Standard 248 (Mersen Self-Certified) Application Feeders Resistive Heating Residential and Small Commercial Installations
UPC 782001700126

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok