MERSEN OTN35 35A 250V Mersen OTN Series Class K-5 Fast-Acting Fuse
Description
83104 FUSE,SUP.ONETIME (2AS FA
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Canadian, Fast Acting | Voltage Rating | 250 VAC |
Amperage Rating | 35 A | Interrupt Rating | 50 kA |
Fuse Class | Class K5 | Mounting Type | Clip |
Terminal Connection | Ferrule | Contact Material | Copper |
Construction | Paper | Dimensions | 0.81 in dia x 3 in L |
Standards | UL Listed 248-9 File E2137, CSA C22.2 No. 248.9 | Application | For Feeders, Branch Circuits, Resistive Heating, Residential and Small Commercial Installations |
UPC | 068938831042 |
Packages
10 - UNIT - (10) |