MERSEN NRN225 225A 250V Mersen NRN Series Class H Non-Time Delay Fuse
Description
FRZ NRN225 ONE-TIME FUSE 250V225A
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse |
Type | Non Time-Delay | Series | NRN |
Voltage Rating | 250 VAC | Amperage Rating | 225 A |
Interrupt Rating | 10 kA | Fuse Class | Class H |
Mounting Type | Clip | Dimensions | 2.13 in dia x 8.63 in L |
Standards | UL Listed, CSA File Number 1421-01 | UPC | 068938830311 |
Packages
1 - UNIT - 1 |