Abbotsford
gounrn350

MERSEN NRN350 350A 250V Mersen NRN Series Class H Non-Time Delay Fuse

Price $89.14 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:NRN350

Description

FRZ NRN350 ONE-TIME FUSE 250V350A

Specifications

Brand Name Ferraz Shawmut Item Name Power Fuse
Type Non Time-Delay Series NRN
Voltage Rating 250 VAC Amperage Rating 350 A
Interrupt Rating 10 kA Fuse Class Class H
Mounting Type Clip Dimensions 2.13 in dia x 8.63 in L
Standards UL Listed, CSA File Number 1421-01 UPC 068938830342

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok