Abbotsford
gounrn450

MERSEN NRN450 450A 250V Mersen NRN Series Class H Non-Time Delay Fuse

Price $147.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:NRN450

Description

FRZ NRN450 ONE-TIME FUSE 250V450A

Specifications

Brand Name Ferraz Shawmut Item Name Fuse
Type Standard, Non Time-Delay, Canadian Series NRN
Voltage Rating 250 VAC Amperage Rating 450 A
Interrupt Rating 10 kA Fuse Class Class H
Mounting Type Clip Terminal Connection Blade
Contact Material Copper Construction Polytube
Dimensions 2.63 in dia x 10.4 in L Standards CSA 1421-01, UL Listed
UPC 068938830366

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok