MERSEN NRS250 250A 600V Mersen NRS Series Class H Non-Time Delay Fuse
Description
FRZ NRS250 ONE-TIME FUSE 600V250A
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse |
Type | Non Time-Delay | Series | NRS |
Voltage Rating | 600 VAC | Amperage Rating | 250 A |
Interrupt Rating | 10 kA | Fuse Class | Class H |
Mounting Type | Clip | Dimensions | 2.63 in dia x 11.6 in L |
Standards | UL Listed, CSA File Number 1421-01 | UPC | 068938830762 |
Packages
1 - UNIT - 1 |