Abbotsford
gounrs3

MERSEN NRS3 3A 600V Mersen NRS Series Class H Non-Time Delay Fuse

Price $16.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:NRS3

Description

FRZ NRS3 ONE-TIME FUSE 600V3A

Specifications

Brand Name Ferraz Shawmut Item Name Power Fuse
Type Non Time-Delay Series NRS
Voltage Rating 600 VAC Amperage Rating 3 A
Interrupt Rating 10 kA Fuse Class Class H
Mounting Type Clip Dimensions 0.81 in dia x 5 in L
Standards UL Listed, CSA File Number 1421-01 UPC 068938830526

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok