MERSEN NRS600 600A 600V Mersen NRS Series Class H Non-Time Delay Fuse
Description
Standard non-time delay fuse certified as type āPā fuses, satisfying the Canadian electrical code for low melting-point.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse |
Type | Non Time-Delay | Series | NRS |
Voltage Rating | 600 VAC | Amperage Rating | 600 A |
Interrupt Rating | 10 kA | Fuse Class | Class H |
Mounting Type | Clip | Dimensions | 3.13 in dia x 13.4 in L |
Standards | UL Listed, CSA File Number 1421-01 | UPC | 068938830823 |
Packages
1 - UNIT - 1 |