Abbotsford
gourls5

MERSEN RLS5 5A 600VAC Mersen RLS Series Class H Renewable Fuse Links

Price $15.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:RLS5

Description

LINK,RENEWABLE (600V)

Specifications

Brand Name Ferraz Shawmut Item Name Fuse
Type General Purpose, Fast Acting, Renewable Series RLS
Voltage Rating 600 VAC Amperage Rating 5 A
Interrupt Rating 10 kA Fuse Class Class H
Body Style Cylindrical Dimensions 13/16 in dia x 5 in L
Standards UL 248-7 Listed to File Number E2137, CSA Certified to C22.2 No. 248.7 Application General Purpose Loads Where Short-Circuit Currents are 10000 A or Less
UPC 068938730727

Packages

20 - UNIT - (20)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok