MERSEN 10URD73D11A1000 1000Amp 1000V SZ73 Ferraz Shawmut Semi Conductor Fuse
Description
Protistor® Low voltage fuse, German standard type D1A.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Semiconductor Fuse |
Voltage Rating | 1000 V | Amperage Rating | 1000 A |
UPC | 782001258061 |
Packages
1 - UNIT - 1 |