MERSEN A15QS15-2 15Amp 150VAC/DC Mersen Amp-Trap® Fuse Semi-Conductor Form 101
Description
AMP-TRAP® Form 101 semiconductor protection fuses were designed for the specific protection of diodes and other semiconductor devices. Low I2t minimizes damage to protected components on short circuit. Controlled arc voltage reduces stress to circuit components during fuse clearing. Choice of mounting types provides options for unique termination requirements.
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Semiconductor Fuse | Type | Form 101, General Purpose, High-Speed, Current Limiting |
Series | A15QS | Voltage Rating | 150 VAC/VDC |
Amperage Rating | 15 A | Interrupt Rating | 100 kA |
Body Style | Cylindrical, Non Rejection, Round | Mounting Type | Clip |
Terminal Connection | Ferrule | Response Time | 10 Millisecond |
Contact Material | Tin Plated Brass, Silver Plated Brass | Construction | Ceramic/GMG |
Dimensions | 0.41 in dia x 1-1/2 in L | Standards | UL File Number E60314, Guide JFHR2, DC UL-198L |
Application | For Protection of AC/DC Drives, UPS, Rectifiers and other Equipment of 150 V or Less | UPC | 782001457792 |
Packages
10 - UNIT - (10) |