MERSEN A15QS30-2 30Amp 150VAC/DC 100kA Mersen Amp-Trap® High Speed Fuse Semi-Conductor Form 101
Description
A15QS30-2
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Semi Conductor | Voltage Rating | 150 V |
Amperage Rating | 30 A | Interrupt Rating | 100 kA |
Mounting Type | Clip | Terminal Connection | Ferrule |
Construction | GMG | Temperature Rating | 80 °C |
Standards | RoHS Compliant | Application | Protection of AC/DC drives, UPS, Rectifiers and other equipment of 150 volts or less |
UPC | 782001457822 |
Packages
1 - UNIT - 1 |