Abbotsford
goua15qs3504

MERSEN A15QS350-4 100kA 350Amp 150V Amp-Trap High Speed Semiconductor Fuse

Price $150.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A15QS350-4

Description

150V 350A SEMICOND FUSE

Specifications

Brand Name Ferraz Shawmut Item Name Fuse
Type Semi Conductor Voltage Rating 150 V
Amperage Rating 350 A Interrupt Rating 100 kA
Mounting Type Bolt Terminal Connection Blade
Contact Material Tin-Plated Brass Construction GMG
Temperature Rating 80 °C Standards RoHS Compliant
Application Protection of AC/DC drives, UPS, Rectifiers and other equipment of 150 volts or less UPC 782001287979

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok