Abbotsford
goua30qs904

MERSEN A30QS90-4 90A 300VAC 300VDC Mersen Amp-Trap® A30QS Semiconductor Protection Fuse

Price $256.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A30QS90-4

Description

300V 90A SEMICOND FUSE

Specifications

Brand Name Ferraz Shawmut Item Name Fuse
Type Semi Conductor Voltage Rating 300 V
Amperage Rating 90 A Interrupt Rating 200 kA
Mounting Type Bolt Terminal Connection Blade
Contact Material Tin-Plated Brass Construction GMG
Temperature Rating 80 °C Standards UL Recognized Component Guide JFHR2, RoHS Compliant
Application Protection of AC/DC drives, UPS and other equipment of 300 volts or less UPC 782001280734

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok