Abbotsford
goua30qs3504

MERSEN A30QS350-4 350A 300VAC 300VDC Mersen Amp-Trap® A30QS Semiconductor Protection Fuse

Price $261.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A30QS350-4

Description

AMP-TRAPĀ® Semiconductor protection fuse are intended for the protection of power semiconductors such as diodes, Phase control SCR's and other power semiconductor devices. The A30QS is recommended for new applications providing solutions for your critical protection needs at 300V and less semiconductors.

Specifications

Brand Name Ferraz Shawmut Item Name North American Power Fuse
Type Round Voltage Rating 300 VAC
Amperage Rating 350 A Interrupt Rating 200 kA
Mounting Type Bolt Terminal Connection Blade
Standards UL Listed, RoHS Compliant Application For Protection of AC/DC Drives, UPS and Other Equipment of 300 V or Less
UPC 782001280840

Packages

5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok