Abbotsford
goua50qs4004

MERSEN A50QS400-4 400Amp 500VAC/VDC Amp-Trap® A50QS Series Form 101 Semiconductor Protection Fuse

Price $453.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A50QS400-4

Description

500V 400A SEMICOND FUSE

Specifications

Brand Name Ferraz Shawmut Sub Brand Amp-Trap®
Item Name Semiconductor Fuse Type High Speed, Form 101
Series A50QS Voltage Rating 500 VAC
Amperage Rating 400 A Interrupt Rating 200 kA
Body Style Round Mounting Type Bolt-In
Terminal Connection Blade Contact Material Tin-Plated Copper
Dimensions 38.1 mm dia x 110.2 mm L Standards UL File Number E60314, RoHS Compliant, Guide JFHR2, CSA File Number LR12636
Application For Protection of 500 V or Less Motor Drives, UPS, Inverters UPC 782001947910

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok